Shop All Pencils
Rite In The Rain
Pencil
Mfr # BK15
Zoro # G310874848
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 1.3 mm
- Material Aluminum, Plastic
- Barrel Color Black
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # BK15
- Zoro # G310874848
- UPC # 632281103127
- Country of Origin China
- Category Pencils
Dimensions
Point Size | 1.3 mm |
Details
Item | Pencil |
Material | Aluminum, Plastic |
Barrel Color | Black |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Description
Mechanical, Pencil, Point Size 1.3 mm, Material Aluminum, Plastic, Barrel Color Black, Includes Eraser Yes, Lead Color Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Magic™ Tape Refill Rolls, 3/4in x 1296in Per Roll, 6PK (810341296)
- ZORO SELECT Economy File Storage Boxes, 24" x 12" x 10", Kraft, 12/Case (55VJ87)
- ZORO SELECT Folded Paper Handle Bag Flat Bottom 1/7 BBL, Pk300 (88191)
- ZORO SELECT Cutter, Table Mount, 42Inch (5NWA1)
- RITE IN THE RAIN Pencil (OR15)
- RITE IN THE RAIN Pencil (YE15)
- RITE IN THE RAIN Pencil, PK 2 (56-2)
- CRAYOLA Watercolor Pencil Set, 3.3 mm, 2B (#1), Assorted Lead/Barrel Colors, PK24 PK (68-4304)
- PENTEL Mechanical Pencil, 0.5mm, Blue (PENQE515C)
- DAVENPORT Bus. Source Woodcase No. 2 Pencils (DA29020)
- MARKAL Markal 434-96006 Silver Streak Round W-Refill - 24 Refills (434-96006)
- Rite In The Rain Pencils