Shop All Pens
Rite In The Rain
Pen
Mfr # AO50
Zoro # G210874849
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Glass-Breaking Tip
- Barrel Color Black
- Pen Tip 0.9 mm
- Pen Ink Color Black
- Includes 1.5mm Wire Steel Clip, Lanyard Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rite In The Rain
- MFR # AO50
- Zoro # G210874849
- UPC # 632281103158
- Country of Origin United States
- Category Pens
Details
Features | Glass-Breaking Tip |
Barrel Color | Black |
Pen Tip | 0.9 mm |
Pen Ink Color | Black |
Includes | 1.5mm Wire Steel Clip, Lanyard Loop |
Barrel Material | Aluminum |
Pen Cap | Retractable |
Pen Grip | Textured |
Item | Pen |
Metal Detectable | Metal Detectable |
Includes Pen Cushion | Cushion Not Included |
Marker Cap | Retractable |
Description
Pen, Pen Tip 0.9 mm, Barrel Material Aluminum, Barrel Color Black, Pen Grip Textured, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Features Glass-Breaking Tip, Includes 1.5mm Wire Steel Clip, Lanyard Loop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Shipping Labels w/TrueBlock Tech, Laser Printers, 8.5x11, White, PK25 (05265)
- C.H. HANSON Paint Marker, Permanent, Water Resis, Black (10295)
- ZORO SELECT Shipping Box, 24x14x6 in (55NN13)
- ZORO SELECT 40" x 18" Open Poly Bags, 2 mil, Clear (5DTK2)
- RITE IN THE RAIN Retractable Ballpoint Pen, Fine 0.9 mm, Black (97)
- RITE IN THE RAIN All-Weather Pen, 0.9mm Tip, Brass (OD97)
- RITE IN THE RAIN Bullet Ballpoint Pen, Fine 0.9 mm, Black (96)
- RITE IN THE RAIN Retractable Ballpoint Pen, Fine 0.9 mm, Blue (97B)
- RITE IN THE RAIN All-Weather Pen, 0.9mm Tip, Plastic, PK2 (OR91)
- RITE IN THE RAIN All-Weather Pen, 0.9mm Tip, Brass (FDE97)
- PILOT Pen, Ez-Touch, Bp, Rt, 0.7Mm, Rd, PK12 (32212)
- Rite In The Rain Pens