Shop All Notebooks & Journals
Rite In The Rain
Notebook, Universal, 24 Sheets, Black, PK3
Mfr # 771FX
Zoro # G3780607
original price:
$26.17
25% off
new price: $19.39
/pk 3, $6.46/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4-5/8 in x 7 in
- Paper Color Gray
- Number of Sheets 24
- Cover Color Black
- Cover Material Field Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 771FX
- Zoro # G3780607
- UPC # 632281007715
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4-5/8 in x 7 in |
Details
Paper Color | Gray |
Number of Sheets | 24 |
Cover Color | Black |
Cover Material | Field Flex |
Paper Weight | 32 lb |
Item | All Weather Notebook |
Includes | Reference Page, Ruler |
Binding | Nonwirebound |
Rule | Universal |
Description
All Weather Notebook, Cover Color Black, Cover Material Field Flex, Binding Nonwirebound, Sheet Size 4-5/8 in x 7 in, Rule Universal, Paper Color Gray, Paper Weight 32 lb, Includes Reference Page, Ruler, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 14" x 14" x 14", Kraft, 15/Bundle (22XM16)
- ZORO SELECT 8" x 4" Open Poly Bags, 1 mil, Clear, PK 1000 (3CTX7)
- TREND ENTERPRISES Books of the Bible Learning Chart, 17" x 22" (T38702)
- ZORO SELECT Hand Stretch Wrap 10" x 1000 ft., Blown Style, Clear (15A833)
- RITE IN THE RAIN All Weather Pocket Notebook, Univrsl Grid (135)
- RITE IN THE RAIN Notebook Kit, 50 Sheets, Tan Cover, 20lb (935T-KIT)
- RITE IN THE RAIN Loose Leaf Paper, All Weather, Brown (982T-MX)
- RITE IN THE RAIN DuraRite Notebook, 32 Sheets, White Cover (673)
- RITE IN THE RAIN Notebook Kit, 4-5/8 in x 7 in Sheet, 32lb (973T-KIT)
- RITE IN THE RAIN Pocket Notebook, 80 Sheets, Yellow Cover (370F-M)
- BARKER CREEK Inspired Writing Journal Set - Boho, 10/Set (3514)
- Rite In The Rain Notebooks & Journals