Shop All Notebooks & Journals
Rite In The Rain
Notebook, Universal, 12 Sheets, Black, PK3
Mfr # 771FX-M
Zoro # G3780616
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 3-1/4 in x 4-5/8 in
- Paper Color Gray
- Number of Sheets 12
- Cover Color Black
- Cover Material Field Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rite In The Rain
- MFR # 771FX-M
- Zoro # G3780616
- UPC # 632281077114
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 3-1/4 in x 4-5/8 in |
Details
Paper Color | Gray |
Number of Sheets | 12 |
Cover Color | Black |
Cover Material | Field Flex |
Paper Weight | 32 lb |
Item | All Weather Notebook |
Includes | Reference Page, Ruler |
Binding | Nonwirebound |
Rule | Universal |
Description
All Weather Notebook, Cover Color Black, Cover Material Field Flex, Binding Nonwirebound, Sheet Size 3-1/4 in x 4-5/8 in, Rule Universal, Paper Color Gray, Paper Weight 32 lb, Includes Reference Page, Ruler, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALLYGENICOM Ribbon, T2155/2170, 1", Black (060097)
- TOMBOW MONO TWIN PERMANENT MARKER, BK (56500)
- EPSON Paper, Photo, 4X6, Gloss We Pk (EPSS041727)
- TAPE LOGIC Tape Logic® Labels, "Return To Vendor", 2" Circle, Fluorescent Red, 500/Roll (DL1268)
- RITE IN THE RAIN Pocket Book, 64 Sheets, Tan Cover, 32lb (974T)
- RITE IN THE RAIN All Weather Memo Book, Universal, 4 x 6In. (946)
- RITE IN THE RAIN Memo Book, 50 Sheets, Yellow Cover, 20lb (778)
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 5 in. (954)
- RITE IN THE RAIN All Weather Pocket Notebook, Univrsl Grid (135)
- RITE IN THE RAIN All Weather Notebook, Tan, Universal, PK3 (971TFX-M)
- BOORUM & PEASE Laboratory Notebook, 8.2" x 10.5", 300 Pg (L21-300-R)
- Rite In The Rain Notebooks & Journals