Shop All Notebooks & Journals
This Product is Discontinued
Rite In The Rain
Notebook Kit, 4 x 6" Sheet Size (Discontinued)
Mfr # 946M-KIT
Zoro # G2570902
This Product is Discontinued
Key Features
- Sheet Size 4 in x 6 in
- Paper Color Tan
- Number of Sheets 50
- Cover Color Tan
- Backing Hard Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 946M-KIT
- Zoro # G2570902
- UPC # 632281901044
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4 in x 6 in |
Details
Paper Color | Tan |
Number of Sheets | 50 |
Cover Color | Tan |
Backing | Hard Cover |
Paper Weight | 20 lb |
Item | Notebook Kit |
Includes | Clicker Pen, Cordura Cover |
Features | Water Resistant Cover, Pocket Size, Top Spiral, Rugged Zipper Closure |
Number of Carbon Sheets | 0 |
Rule | Ruled |
Binding | Spiral |
Description
Notebook Kit, Cover Color Tan, Binding Spiral, Number of Sheets 50, Sheet Size 4 in x 6 in, Rule Ruled, Paper Color Tan, Paper Weight 20 lb, Includes Clicker Pen, Cordura Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.