Shop All Notebooks & Journals
Rite In The Rain
NoteBook Kit, 4-5/8" x 7-1/4" Sheet Size
Mfr # 980T-KIT
Zoro # G2570841
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 4-5/8 in x 7-1/4 in
- Paper Color Tan
- Number of Sheets 80
- Features Flexible Cover, Weather Proof, Perforated, Reference Page
- Cover Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 980T-KIT
- Zoro # G2570841
- UPC # 632281900665
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4-5/8 in x 7-1/4 in |
Details
Paper Color | Tan |
Number of Sheets | 80 |
Features | Flexible Cover, Weather Proof, Perforated, Reference Page |
Cover Color | Tan |
Cover Material | Field Flex |
Paper Weight | 32 lb |
Item | NoteBook Kit |
Includes | Cordura Cover, Pen |
National Stock No. | NSN - 7530-01-536-2651 |
Binding | Perfect Bound |
Rule | Universal |
Description
NoteBook Kit, Cover Color Tan, Cover Material Field Flex, Binding Perfect Bound, Number of Sheets 80, Sheet Size 4-5/8 in x 7-1/4 in, Rule Universal, Paper Color Tan, Paper Weight 32 lb, Includes Cordura Cover, Pen, National Stock No. NSN - 7530-01-536-2651
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS PINIT Magnetic Dry Erase Board, 24 x 18, White (2804U00-01)
- MELISSA & DOUG Poke-A-Dot® - Whos in the Ocean? (31342)
- CARSON DELLOSA Multiplication Chart (114069)
- SWIFT RESPONSE Swift Response 240241 5 ft. x 4 in. Clear Waterproof Repair Flex Tape (240241)
- RITE IN THE RAIN NoteBook Kit, 4-5/8" x 7-1/4" Sheet Size (980-KIT)
- RITE IN THE RAIN Loose Leaf, Field, Rite In Rain, PK100 (352)
- RITE IN THE RAIN Maxi Notebook, 42 Sheets, Black Cover (773-MX)
- RITE IN THE RAIN Wallet (P971-M)
- RITE IN THE RAIN Maxi Book, 80 Sheets, Yellow Cover, 32lb (370F-MX)
- RITE IN THE RAIN Notebook Kit, 4-5/8 in x 7 in Sheet, 32lb (973T-KIT)
- SCHOOL SMART PAPER NOTEBOOK 1 SUBJECT 8.5X7 50 SHEET (P085317SS-5987)
- Rite In The Rain Notebooks & Journals