Shop All Notebooks & Journals
Rite In The Rain
NoteBook Kit, 4-5/8" x 7-1/4" Sheet Size
Mfr # 980-KIT
Zoro # G2570832
original price:
$66.45
4% off
new price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4-5/8 in x 7-1/4 in
- Paper Color Green
- Number of Sheets 80
- Features Perforated, Reference Page, Flexible Cover
- Cover Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 980-KIT
- Zoro # G2570832
- UPC # 632281900658
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4-5/8 in x 7-1/4 in |
Details
Paper Color | Green |
Number of Sheets | 80 |
Features | Perforated, Reference Page, Flexible Cover |
Cover Color | Tan |
Cover Material | Field Flex |
Paper Weight | 32 lb |
Item | NoteBook Kit |
Includes | Cordura Cover, Pen |
Rule | Universal |
Binding | Perfect Bound |
National Stock No. | NSN - 7530-01-536-2649 |
Description
NoteBook Kit, Cover Color Tan, Cover Material Field Flex, Binding Perfect Bound, Number of Sheets 80, Sheet Size 4-5/8 in x 7-1/4 in, Rule Universal, Paper Color Green, Paper Weight 32 lb, Includes Cordura Cover, Pen, National Stock No. NSN - 7530-01-536-2649
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Mobile Home Strapping, 35 ft L, Galvanized Steel (59150)
- NINJATEK Filament, TPE, 1.75mm Diam., Water, 0.50kg (3DCH0817505)
- MOORECO Magnetic, Glass Board, 47.24"Hx70.87"W, Nvy (83845-NAVY)
- SPECTRUM Spelling Workbook, Grade 1, Paperback (704597)
- RITE IN THE RAIN Notebook Kit, 4in x 6in Sheet, Tan Cover (946T-KIT)
- RITE IN THE RAIN Memo Book, 50 Sheets, Yellow Cover, 20lb (778)
- RITE IN THE RAIN All Weather Book, Grid, 4-5/8 x 7-1/4In. (374)
- RITE IN THE RAIN Notebook Cover, Cordura, 4-5/8x7, Black (C980B)
- RITE IN THE RAIN Field Book, Birder, 4-5/8 x 7In. (195)
- RITE IN THE RAIN Binder, Ring, 5-5/8 in x 7-1/2 in Sheet (7200)
- OXFORD Composition Notebook, College, 80 Sheet (26252)
- Rite In The Rain Notebooks & Journals