Shop All Notebooks & Journals
Rite In The Rain
Notebook, Field Flex, 4-1/8" x 7" Size, PK3
Mfr # OR71FX
Zoro # G9265167
product price: $17.39
/pk 3, $5.80/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 4-1/8 in x 7 in
- Paper Color Gray
- Recycled Content 0 %
- Cover Color Orange
- Cover Material Field Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # OR71FX
- Zoro # G9265167
- UPC # 632281100164
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4-1/8 in x 7 in |
Details
Paper Color | Gray |
Recycled Content | 0 % |
Cover Color | Orange |
Cover Material | Field Flex |
Backing | Field Flex |
Binding Location | Left |
Paper Weight | 32 lb |
Item | Notebook |
Pages Numbered | Yes |
Total Number of Sheets | 25 |
Binding | Nonwirebound |
Margin | No |
Number of Carbon Sheets | 0 |
Rule | Universal |
Description
Notebook, Cover Color Orange, Cover Material Field Flex, Binding Nonwirebound, Binding Location Left, Backing Field Flex, Total Number of Sheets 25, Sheet Size 4-1/8 in x 7 in, Rule Universal, Margin No, Paper Color Gray, Paper Weight 32 lb, Pages Numbered Yes, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Thirst Quencher Dispenser (9300)
- TAPE LOGIC Tape Logic® "Export Documents Enclosed" Envelopes, 5 1/2" x 10", Red, 1000/Case (PL440)
- PAPERPRO inREACH™+25 12.5" Long Reach Stapler, Silver/Black (1610)
- FAME FABRICS Bib Apron, Childrens, F48, Red (82520)
- RITE IN THE RAIN Maxi Book, 80 Sheets, Tan Cover, 32lb (970TF-MX)
- RITE IN THE RAIN Notebook, Fabrikoid, 8-1/4" x 11" Size (970F-MX)
- RITE IN THE RAIN Notebook Kit, 4-5/8 in x 7 in Sheet, 32lb (973T-KIT)
- RITE IN THE RAIN All Weather Book, Journal Pattern (390F)
- RITE IN THE RAIN All Weather Book, 70 Sheets, 20 lb. (324)
- RITE IN THE RAIN DuraRite Notebook, 32 Sheets, White Cover (673)
- BETTER OFFICE PRODUCTS Spiral Memo Pads, 3in. x 5in. 60 Sheets, College Rule, Assorted Solid Colors, 24PK (25924)
- Rite In The Rain Notebooks & Journals