Shop All Notebooks & Journals
Rite In The Rain
Notebook, Fabrikoid, 6-3/8" x 8-1/2" Size
Mfr # 970F-LG
Zoro # G1494660
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 6-3/8 in x 8-1/2 in
- Paper Color Green
- Recycled Content 0 %
- Cover Color Green
- Cover Material Fabrikoid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 970F-LG
- Zoro # G1494660
- UPC # 632281097037
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 6-3/8 in x 8-1/2 in |
Details
Paper Color | Green |
Recycled Content | 0 % |
Cover Color | Green |
Cover Material | Fabrikoid |
Backing | Fabrikoid |
Binding Location | Left |
Paper Weight | 32 lb |
Item | Notebook |
Pages Numbered | No |
Binding | Nonwirebound |
Rule | Universal |
Total Number of Sheets | 80 |
Margin | No |
Number of Carbon Sheets | 0 |
Description
Notebook, Cover Color Green, Cover Material Fabrikoid, Binding Nonwirebound, Binding Location Left, Backing Fabrikoid, Total Number of Sheets 80, Sheet Size 6-3/8 in x 8-1/2 in, Rule Universal, Margin No, Paper Color Green, Paper Weight 32 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UST Pneumatic Combination Tool for 1/2 Steel Straps (UST 1335)
- ZORO SELECT 12" x 10" Header Bags, 1.50 mil, Clear (5CPH4)
- AVERY 3" Slant Ring Heavy Duty Binder, Light Blue (AVE05601)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (97036)
- RITE IN THE RAIN All Weather Notebook, Green, Field Flex (971-LG)
- RITE IN THE RAIN Notebook, Polydura, 4-5/8" x 7" Size (OR73)
- RITE IN THE RAIN All Weather Maxi Bound Book, Uni, 8-1/2in. (770F-MX)
- RITE IN THE RAIN All Weather Pocket Memo Book, 3-1/2x5 in. (374-M)
- RITE IN THE RAIN Pocket Notebook, 80 Sheets, Black Cover (770F-M)
- RITE IN THE RAIN Field Book, Universal, 4-5/8 x 7-1/4In. (980)
- AMPAD Canary Quadrille Dual Pad, 50 Pg (22-143)
- Rite In The Rain Notebooks & Journals