Shop All Notebooks & Journals
Rite In The Rain
Notebook, Fabrikoid, 3-3/4" x 6-1/2" Size
Mfr # 970F-M
Zoro # G1494408
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 3-3/4 in x 6-1/2 in
- Paper Color Green
- Recycled Content 0 %
- Cover Color Green
- Cover Material Fabrikoid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 970F-M
- Zoro # G1494408
- UPC # 632281097075
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 3-3/4 in x 6-1/2 in |
Details
Paper Color | Green |
Recycled Content | 0 % |
Cover Color | Green |
Cover Material | Fabrikoid |
Backing | Fabrikoid |
Binding Location | Left |
Paper Weight | 32 lb |
Item | Notebook |
Margin | No |
Number of Carbon Sheets | 0 |
Total Number of Sheets | 80 |
Binding | Nonwirebound |
Rule | Universal |
Pages Numbered | Yes |
Description
Notebook, Cover Color Green, Cover Material Fabrikoid, Binding Nonwirebound, Binding Location Left, Backing Fabrikoid, Total Number of Sheets 80, Sheet Size 3-3/4 in x 6-1/2 in, Rule Universal, Margin No, Paper Color Green, Paper Weight 32 lb, Pages Numbered Yes, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Inkjet Printer (2319C002)
- GHENT Enclosed Rubber Bulletin Board 48"x72", 3 Door (PA34872TR-BK)
- CALCULATED INDUSTRIES Desktop Construction Calculator (44080)
- A&D WEIGHING Digital Platform Bench Scale 6kg Capacity (FS-6KI)
- RITE IN THE RAIN Notebook, Field Flex, 3-1/8" x 5" Size (OR54)
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 6 in. (964T)
- RITE IN THE RAIN Maxi Book, 80 Sheets, Yellow Cover, 32lb (370F-MX)
- RITE IN THE RAIN All Weather Book, Field, 4-3/4 x 7-1/2In. (350F)
- RITE IN THE RAIN Ring Binder Cvr, Cordura, 5-5/8x7-1/2, Tan (C9200)
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 5 in. (954T)
- REDIFORM Notebook, Steno, 6X9, Grnppr, (RED36646)
- Rite In The Rain Notebooks & Journals