Shop All Notebooks & Journals
Rite In The Rain
Notebook, 4 x 6" Sz, Bl Cover
Mfr # 246
Zoro # G2570990
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 4 in x 6 in
- Paper Color White
- Number of Sheets 50
- Cover Color Blue
- Cover Material Polydura
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 246
- Zoro # G2570990
- UPC # 632281024613
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4 in x 6 in |
Details
Paper Color | White |
Number of Sheets | 50 |
Cover Color | Blue |
Cover Material | Polydura |
Backing | Fabrikoid |
Paper Weight | 20 lb |
Item | Notebook |
Features | Pocket Size, Ruler On The Back Cover, Top Spiral, Weather Resistant |
Binding | Wirebound |
Rule | Universal |
Number of Carbon Sheets | 0 |
Description
Notebook, Cover Color Blue, Cover Material Polydura, Binding Wirebound, Backing Fabrikoid, Sheet Size 4 in x 6 in, Rule Universal, Paper Color White, Paper Weight 20 lb, Number of Carbon Sheets 0, Features Pocket Size, Ruler On The Back Cover, Top Spiral, Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PROD Hand-Grade Polypropylene Strapping - -1/2x9000' - 0.018 Thickness - 8x8 Core (48H.30.2190)
- ZORO SELECT Double Wall Boxes, 28" x 28" x 28", Kraft, 5/Bundle (55VM51)
- UNCOMMONCARRY Omega Pen S5, Silver (OMP-BK-5)
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Fine, 0.7mm, Black Ink, Dozen (31020)
- RITE IN THE RAIN Loose Leaf Paper, 4-5/8 x 7, Tan, PK100 (982T)
- RITE IN THE RAIN All Weather Field Book, Uni, 3-1/4in. (378)
- RITE IN THE RAIN Bound Notebook, Uni, 4-3/4in. x 7-1/2in. (770F)
- RITE IN THE RAIN Loose Leaf, Level, Rite In Rain, PK100 (312)
- RITE IN THE RAIN All Weather Notebook, Green Cover Color (973)
- RITE IN THE RAIN DuraRite Notebook, 32 Sheets, White Cover (673)
- NATIONAL 10"X8" Narrow Rule Wirebound Notebook (33008)
- Rite In The Rain Notebooks & Journals