Shop All Notebooks & Journals
Rite In The Rain
Notebook, 4-5/8 x 7" Sz, Bl Cover
Mfr # 273
Zoro # G2571009
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4-5/8 in x 7 in
- Paper Color White
- Number of Sheets 32
- Cover Color Blue
- Cover Material Polydura
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 273
- Zoro # G2571009
- UPC # 632281027317
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4-5/8 in x 7 in |
Details
Paper Color | White |
Number of Sheets | 32 |
Cover Color | Blue |
Cover Material | Polydura |
Backing | Polydura |
Paper Weight | 32 lb |
Item | Notebook |
Features | Cover Material Prevents Scratches and Stains, Side Spiral, Weather Resistant |
Rule | Universal |
Binding | Wirebound |
Number of Carbon Sheets | 0 |
Description
Notebook, Cover Color Blue, Cover Material Polydura, Binding Wirebound, Backing Polydura, Sheet Size 4-5/8 in x 7 in, Rule Universal, Paper Color White, Paper Weight 32 lb, Number of Carbon Sheets 0, Features Cover Material Prevents Scratches and Stains, Side Spiral, Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Clipboard Folder, Black, 12PK (30601-DS)
- OHAUS Calibration Weight, 200g, Stainless Steel (80850125)
- GHENT Display Rail, 48 in. W, 1-1/2 in. H, Clear (H48-SS)
- SPIROGRAPH Spirograph Design Set Tin (1002Z)
- RITE IN THE RAIN All Weather Memo Book, Universal, 4 x 6In. (946)
- RITE IN THE RAIN Loose Leaf Paper, All Weather, Brown (982T-MX)
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 5 in. (954)
- RITE IN THE RAIN Loose Leaf, Transit, Rite n Rain, PK100 (302)
- RITE IN THE RAIN Notebook Cover, Cordura, 4-5/8x7, Tan (C980)
- RITE IN THE RAIN Book, 80 Sheets, Fabrikoid Yellow Cover (370F-LG)
- TOPS 8-1/2 x 11-3/4" Canary Legal Ruled Perforated Pad, 50 Pg, Pk12 (TOP63950)
- Rite In The Rain Notebooks & Journals