Shop All Notebooks & Journals
This Product is Discontinued
Rite In The Rain
Notebook, 3 x 5" Sz, Br Cover (Discontinued)
Mfr # 435
Zoro # G2571018
This Product is Discontinued
Key Features
- Sheet Size 3 in x 5 in
- Paper Color White
- Number of Sheets 50
- Cover Color Brown
- Cover Material Polydura
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rite In The Rain
- MFR # 435
- Zoro # G2571018
- UPC # 632281043515
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 3 in x 5 in |
Details
Paper Color | White |
Number of Sheets | 50 |
Cover Color | Brown |
Cover Material | Polydura |
Backing | Hard Cover |
Paper Weight | 20 lb |
Item | Notebook |
Features | Pocket Size, Ruler On The Back Cover, Top Spiral, Weather Resistant |
Number of Carbon Sheets | 0 |
Rule | Universal |
Binding | Wirebound |
Description
Notebook, Cover Color Brown, Cover Material Polydura, Binding Wirebound, Backing Hard Cover, Sheet Size 3 in x 5 in, Rule Universal, Paper Color White, Paper Weight 20 lb, Number of Carbon Sheets 0, Features Pocket Size, Ruler On The Back Cover, Top Spiral, Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.