Shop All Notebooks & Journals
Rite In The Rain
Memo Book, 50 Sheets, Yellow Cover, 20lb
Mfr # 778
Zoro # G3780449
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 3-1/4 in x 5-1/4 in
- Paper Color White
- Number of Sheets 50
- Cover Color Black
- Cover Material Field Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 778
- Zoro # G3780449
- UPC # 632281007784
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 3-1/4 in x 5-1/4 in |
Details
Paper Color | White |
Number of Sheets | 50 |
Cover Color | Black |
Cover Material | Field Flex |
Paper Weight | 20 lb |
Item | All Weather Notebook |
Includes | Map Scale, Measurement Conversion, Reference Pages, Ruler |
Binding | Nonwirebound |
Rule | Universal |
Description
All Weather Notebook, Cover Color Black, Cover Material Field Flex, Binding Nonwirebound, Sheet Size 3-1/4 in x 5-1/4 in, Rule Universal, Paper Color White, Paper Weight 20 lb, Includes Map Scale, Measurement Conversion, Reference Pages, Ruler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 8" x 8" x 8", Kraft, 25/Bundle (11K613)
- BUSINESS SOURCE Clip, Binder, Mini, 120Pcbk, PK12 (65364BX)
- MARKAL Paint Crayon, Medium Tip, Green Color Family, 144 PK (81026)
- NEENAH PAPER Cardtock, PulsarPink, 250, PK250 (21041)
- RITE IN THE RAIN Spiral Notebook, Universal, 4-5/8 x 7 in (973T)
- RITE IN THE RAIN NoteBook Kit, 4-5/8" x 7-1/4" Sheet Size (980M-KIT)
- RITE IN THE RAIN Pocket Book, 50 Sheets, Tan Paper, 20lb (978T)
- RITE IN THE RAIN Spiral Notebook (HV973)
- RITE IN THE RAIN Spiral Notebook (HV935)
- RITE IN THE RAIN All Weather Spiral Notebook, Uni, 4in.x6in (746)
- RITE IN THE RAIN Stapled Notebook, PK 3 (301FX)
- Rite In The Rain Notebooks & Journals