Shop All Notebooks & Journals
Rite In The Rain
Maxi Book, 80 Sheets, Yellow Cover, 32lb
Mfr # 370F-MX
Zoro # G3780519
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11 in
- Paper Color White
- Number of Sheets 80
- Cover Color Yellow
- Cover Material Fabrikoid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 370F-MX
- Zoro # G3780519
- UPC # 632281037033
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Details
Paper Color | White |
Number of Sheets | 80 |
Cover Color | Yellow |
Cover Material | Fabrikoid |
Paper Weight | 32 lb |
Item | All Weather Notebook |
Includes | Map Scale, Measurement Conversion, Reference Pages, Ruler |
Rule | Universal |
Binding | Nonwirebound |
Description
All Weather Notebook, Cover Color Yellow, Cover Material Fabrikoid, Binding Nonwirebound, Sheet Size 8-1/2 in x 11 in, Rule Universal, Paper Color White, Paper Weight 32 lb, Includes Map Scale, Measurement Conversion, Reference Pages, Ruler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCUGARD 04502 8 1/2'' x 11'' Green Marble Top 11 Feature 24# Standard Security Check Paper, 500PK (328PRB04502)
- BUSINESS SOURCE Pocket, Binder, Poly, Clr, PK5 (32375)
- SHURTAPE Filament Tape, 18mm x 55m, 4.8 mil, PK48 (101229)
- MELISSA & DOUG Hop + Count Hopscotch Rug (9402)
- RITE IN THE RAIN All Weather Notebook, Transit, 4-5/8x7 in. (303)
- RITE IN THE RAIN Loose Leaf Paper, All Weather, Brown (982T-MX)
- RITE IN THE RAIN Notebook Cover, Cordura, Fits 3x5, Black (C935B)
- RITE IN THE RAIN Notebook, Fabrikoid, 3-3/4" x 6-1/2" Size (970F-M)
- RITE IN THE RAIN All Weather Notebook, Level, 4-5/8x7 in. (313)
- RITE IN THE RAIN Notebook Kit (BB935T-KITL)
- REDIFORM OFFICE PRODUCT Blueline, Notepro Undated Daily Planner, 9-1/4 X 7-1/4, Black (A29C81)
- Rite In The Rain Notebooks & Journals