Shop All Notebooks & Journals
Rite In The Rain
Loose Leaf Paper, All Weather, Brown
Mfr # 982T-MX
Zoro # G4878058
product price: $20.15
/pk 100, $0.20/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11 in
- Number of Holes 6
- Number of Sheets 100
- Recycled Content 0 %
- Paper Weight 32 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 982T-MX
- Zoro # G4878058
- UPC # 632281987567
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Details
Number of Holes | 6 |
Number of Sheets | 100 |
Recycled Content | 0 % |
Paper Weight | 32 lb |
Item | Looseleaf Paper |
Rule | Universal |
Color | Brown |
Description
Looseleaf Paper, Universal, Sheet Size 8-1/2 in x 11 in, Number of Holes 6, Number of Sheets 100, Color Brown, Paper Weight 32 lb, Recycled Content 0 Percent, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Dry-Erase Board Cleaner8Oz (GJO75626)
- HILLMAN No. 6 X 1/2 in. L Copper Cut Tacks 0.5 pk, 6PK (122615)
- XEROX Waste Toner Bottle, , 15,000 Page-Yield (008R13326)
- DECKER TAPE PRODUCTS Label, DL1801, KEEP REFRIGERATED, 3" X 3" (DL1801)
- RITE IN THE RAIN Book, Universal, 80 Sheets, Black Cover (770F-LG)
- RITE IN THE RAIN All Weather Notebook, Black, Polydura (P52-LG)
- RITE IN THE RAIN Field Operating Guide, 4-5/8 x 7In. (573)
- RITE IN THE RAIN Spiral Notebook, 4-5/8 x 7" Sz, Br Cover (473)
- RITE IN THE RAIN All Weather Notebook, Level, 4-5/8x7 in. (313)
- RITE IN THE RAIN Pocket Book, 50 Sheets, Tan Paper, 20lb (978T)
- ROARING SPRING Composition Book, 100Sheet, Wide, Black (77230)
- Rite In The Rain Notebooks & Journals