Shop All Notebooks & Journals
Rite In The Rain
Loose Leaf Paper, 4-5/8 x 7, Tan, PK100
Mfr # 982T
Zoro # G9481972
original price:
$19.59
10% off
new price: $17.59
/pk 100, $0.18/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4-5/8 in x 7 in
- Number of Holes 6
- Number of Sheets 100
- Recycled Content 0 %
- Paper Weight 32 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 982T
- Zoro # G9481972
- UPC # 632281982210
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4-5/8 in x 7 in |
Details
Number of Holes | 6 |
Number of Sheets | 100 |
Recycled Content | 0 % |
Paper Weight | 32 lb |
Item | Looseleaf Paper |
Rule | Universal |
Color | Tan |
Description
Looseleaf Paper, Universal, Sheet Size 4-5/8 in x 7 in, Number of Holes 6, Number of Sheets 100, Color Tan, Paper Weight 32 lb, Recycled Content 0 Percent, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Refrigerate Immediately Upon Arrival Shipping Labels, Paper, Blue, Pk100 (33315LS)
- INSECT LORE Creature Peeper Above-Below 3D View (2770)
- XSTAMPER SCANNED Preinked Stamp, Red (XST1829)
- BSC PREFERRED 1 Gallon Translucent HDPE Jug (500JBM050G)
- RITE IN THE RAIN All Weather Book, Blank, 4-3/4 x 7-1/2In. (330F)
- RITE IN THE RAIN NoteBook Kit, 4-5/8" x 7-1/4" Sheet Size (980M-KIT)
- RITE IN THE RAIN Animal Record Book, Beef Calving (1621)
- RITE IN THE RAIN All Weather Memo Book, Universal, 4 x 6In. (946T)
- RITE IN THE RAIN All Weather Notebook, Side Spiral, Field (353)
- RITE IN THE RAIN Book, Universal, 80 Sheets, Yellow Cover (370F)
- SCHOOL SMART NOTEBOOK STENO 6X9 GREGG RULED WHITE 80 SHTS (P085290SS-5987)
- Rite In The Rain Notebooks & Journals