Shop All Notebooks & Journals
Rite In The Rain
Loose Leaf, Field, Rite In Rain, PK100
Mfr # 352
Zoro # G4764514
product price: $15.89
/pk 100, $0.16/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 4-5/8 in x 7 in
- Number of Sheets 100
- Recycled Content 0 %
- Paper Weight 20 lb
- Rule Field
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 352
- Zoro # G4764514
- UPC # 632281352112
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4-5/8 in x 7 in |
Details
Number of Sheets | 100 |
Recycled Content | 0 % |
Paper Weight | 20 lb |
Item | Looseleaf Paper |
Rule | Field |
Color | White |
Description
Looseleaf Paper, Field, Sheet Size 4-5/8 in x 7 in, Number of Holes 6, Number of Sheets 100, Color White, Paper Weight 20 lb, Recycled Content 0 Percent, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Crayon Lumber Red Wtrprf Bulk (66401)
- AT-A-GLANCE Appointment Book, 8-1/4 x 10-7/8" (70-EP01-05)
- CIG WF Non-OEM New Black Wide Format Inkjet Bag for Roland TR2-BK (WRTR2B)
- POST-IT Dry Erase Accessory Tray, 8 1/2 x 3 x 5 1/4, Black (DEFTRAY)
- RITE IN THE RAIN All Weather Notebook, Side Spiral, Journal (393)
- RITE IN THE RAIN Field Book, Universal, 4-5/8 x 7-1/4In. (980)
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 5 in. (954T)
- RITE IN THE RAIN Notebook, 4 x 6" Sz, Br Cover (446)
- RITE IN THE RAIN Notebook, Fabrikoid, 8-1/4" x 11" Size (970F-MX)
- RITE IN THE RAIN Notebook, Field Flex, 3-1/8" x 5" Size (OR54)
- ESSELTE PENDAFLEX CORP. Esselte® Gold Fibre Project Planner, Green Cover, White Paper, 7-3/4" x 9-1/2", 84 Sheets/Pad (20816)
- Rite In The Rain Notebooks & Journals