Shop All Notebooks & Journals
This Product is Discontinued
Rite In The Rain
Legal Pad, 8-1/2 x 11" Sheet Size, PK3 (Discontinued)
Mfr # LP785X3
Zoro # G2570869
This Product is Discontinued
Key Features
- Sheet Size 8-1/2 in x 11 in
- Paper Color Gray
- Number of Sheets 35
- Cover Color Gray
- Cover Material Tagboard; PolyTag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rite In The Rain
- MFR # LP785X3
- Zoro # G2570869
- UPC # 632281577836
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Details
Paper Color | Gray |
Number of Sheets | 35 |
Cover Color | Gray |
Cover Material | Tagboard; PolyTag |
Backing | 60 pt, Chipboard |
Paper Weight | 20 lb |
Item | All Weather Legal Pad |
Features | Resistant Paper, Tinted Pages Reduce Glare, Top Spiral |
Number of Carbon Sheets | 0 |
Rule | Legal |
Binding | Wirebound |
Description
All Weather Legal Pad, Cover Color Gray, Cover Material Tagboard; PolyTag, Binding Wirebound, Backing 60 pt Chipboard, Sheet Size 8-1/2 in x 11 in, Rule Legal, Paper Color Gray, Paper Weight 20 lb, Number of Carbon Sheets 0, Features Resistant Paper, Tinted Pages Reduce Glare, Top Spiral, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.