Shop All Ink and Lead Refills
This Product is Discontinued
Rite In The Rain
Lead Refill, Red, 1.1mm Point Size, PK12 (Discontinued)
Mfr # 99RR
Zoro # G2570878
This Product is Discontinued
Key Features
- Point Size 1.1 mm
- Ink Type Pressurized
- Color Red
- Lead Type HB
- Lead Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rite In The Rain
- MFR # 99RR
- Zoro # G2570878
- UPC # 632281009948
- Country of Origin Unknown
- Category Ink and Lead Refills
Dimensions
Point Size | 1.1 mm |
Details
Item | All Weather Mechanical Pencil Refills |
Ink Type | Pressurized |
Color | Red |
Lead Type | HB |
Lead Color | Red |
Description
All Weather Mechanical Pencil Refills, Point Size 1.1 mm, Lead Color Red, Lead Type HB, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.