Shop All Ink and Lead Refills
Rite In The Rain
Lead, PK 2
Mfr # 15BR
Zoro # G410947466
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 1.3 mm
- Lead Color Standard
- Lead Type HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rite In The Rain
- MFR # 15BR
- Zoro # G410947466
- UPC # 632281103189
- Country of Origin China
- Category Ink and Lead Refills
Dimensions
Point Size | 1.3 mm |
Details
Item | Lead |
Lead Color | Standard |
Lead Type | HB |
Description
Lead, Point Size 1.3 mm, Lead Color Standard, Lead Type HB, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fastener Tech Sheet, Unified Thread Combo (5DFF3)
- C-LINE PRODUCTS Eight-Pocket Portfolio, Polypropylene, 8 1/2 x 11, Smoke (CLI33081)
- MINDWARE Seek-a-Boo Game (62076)
- UNI-PAINT Permanent Marker, Fine Tip, Yellow Color Family, Paint, 12 PK (63705)
- RITE IN THE RAIN All-Weather Ink Refill, Ballpnt, Med, Blue (47R)
- RITE IN THE RAIN All-Weather Ink Refill, Ballpnt, Med, Red (57R)
- RITE IN THE RAIN Ballpoint Pen Refill, Fine, Black (37R)
- SHARPIE Black Pen 2 pk (1742659)
- PILOT Pilot Refill for Pilot FriXion Pens, Fine Point, Assorted Ink Colors, 3/Pack (77335)
- PILOT Ink Refill, Extra Fine, Blue, PK2 (PIL77273)
- PENTEL Hi-Polymer Super Lead Refill - 0.5Mm- 3H (C505-3H)
- Rite In The Rain Ink and Lead Refills