Shop All Copy & Printer Paper
Rite In The Rain
Laser Paper, PK100
Mfr # 6511
Zoro # G4674354
product price: $90.89
/pk 100, $0.91/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2 in x 11 in
- Color White
- Brightness 90/91
- Paper Weight 5 lb
- Recycled Content 0 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 6511
- Zoro # G4674354
- UPC # 632281065111
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Paper Size Name | Letter |
Details
Item | Waterproof Laser Paper |
Color | White |
Brightness | 90/91 |
Paper Weight | 5 lb |
Recycled Content | 0 % |
Finish | Glossy |
Features | Waterproof |
Total Number of Sheets | 100 |
Number of Reams per Case | 12 |
3 Hole Punch | No |
For Use With | Copiers, Laser |
Description
Waterproof Laser Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 5 lb, Color White, Finish Glossy, 3 Hole Punch No, Total Number of Sheets 100, Number of Reams per Case 12, For Use With Copiers, Laser, Recycled Content 0 Percent, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER MFC-J6555DW INKvestment Tank All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ6555DW)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST9)
- IDL PACKAGING 24L x 6W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-2466-10)
- CENTRAL WTR ACTVTD TAPE, 280 NAT, 3InX450Ft, PK10 (K8495)
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2"x11", PK200 (8511)
- RITE IN THE RAIN Waterproof Laser Paper, 32lb, PK500 (321117)
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2"x11", PK250 (1758511)
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2" x 11", PK80 (HW8511M)
- RITE IN THE RAIN Copier Paper, 8.5x11in, Tan, PK200 (9511T)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208511GY)
- SOUTHWORTH Paper, Linen 32No, White, PK250 (J558C)
- Rite In The Rain Copy & Printer Paper