Shop All Pencils
This Product is Discontinued
Rite In The Rain
Heavy Duty Mechanical Pencil, 1.1mm, Blk (Discontinued)
Mfr # BK99
Zoro # G0622163
This Product is Discontinued
Key Features
- Point Size 1.1 mm
- Material Resin
- Barrel Color Black
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # BK99
- Zoro # G0622163
- UPC # 632281009924
- Country of Origin United States
- Category Pencils
Dimensions
Point Size | 1.1 mm |
Details
Item | Pencils |
Material | Resin |
Barrel Color | Black |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Theme | Mechanical Pencils |
Lead Color | Standard |
Description
Mechanical, Pencils, Point Size 1.1 mm, Material Resin, Barrel Color Black, Includes Eraser Yes, Lead Color Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.