Shop All Notebooks & Journals
Rite In The Rain
DuraRite Notebook, 32 Sheets, White Cover
Mfr # 673
Zoro # G3780239
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4-5/8 in x 7 in
- Paper Color White
- Cover Color White
- Cover Material Polydura
- Paper Weight 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 673
- Zoro # G3780239
- UPC # 632281067306
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4-5/8 in x 7 in |
Details
Paper Color | White |
Cover Color | White |
Cover Material | Polydura |
Paper Weight | 4 mil |
Item | All Weather Notebook |
Includes | Ruler |
Binding | Wirebound |
Rule | Universal |
Description
All Weather Notebook, Cover Color White, Cover Material Polydura, Binding Wirebound, Sheet Size 4-5/8 in x 7 in, Rule Universal, Paper Color White, Paper Weight 4 mil, Includes Ruler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART CARDS INDEX 4X6 RULED CANARY PK OF 100 PK (IND46CNRL)
- DORAN Mechanical Physician Scale 200kg/450 lb. Capacity (DS2100)
- DESCO Humidity Indicator Card, 5-10-60, PK125 (13869)
- UNI-BALL Jetstream Stick Ballpoint Pen, Bold 1 mm, Blue Ink, Black Barrel (33922)
- RITE IN THE RAIN Spiral Notebook (HV973)
- RITE IN THE RAIN All Weather Stapled Notebook, Unvrsl, PK3 (371FX)
- RITE IN THE RAIN Notebook, Universal, 24 Sheets, Black, PK3 (771FX)
- RITE IN THE RAIN Notebook, Fabrikoid, 6-3/8" x 8-1/2" Size (970F-LG)
- RITE IN THE RAIN All Weather Memo Book, Universal, 3 x 5In. (935T)
- RITE IN THE RAIN Loose Leaf Paper, 4-5/8 x 7, Tan, PK100 (982T)
- BLUELINE 11 x 8-1/2 " Blue Executive Notebook (REDA1081)
- Rite In The Rain Notebooks & Journals