Shop All Notebooks & Journals
Rite In The Rain
Cordura Cover, Tan Cover, 4x6In
Mfr # C946
Zoro # G4716004
original price:
$25.29
5% off
new price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Cordura
- Sheet Size 4 in x 6 in
- Cover Color Tan
- Backing Cordura
- Binding Sewn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # C946
- Zoro # G4716004
- UPC # 632281999461
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4 in x 6 in |
Details
Item | Notebook Cover |
Cover Material | Cordura |
Cover Color | Tan |
Backing | Cordura |
Binding | Sewn |
Description
Notebook Cover, Cover Color Tan, Cover Material Cordura, Sheet Size 4 in x 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folder, Interior, Ltr, 1/3, Ast Pk (SMD10229)
- TAPECASE Inventory Control Label 2", Use First, Yellow, Pk1000 (16U827)
- ENCORE PACKAGING Pre Cuts 12 x 17' Blue Polypropylene Strapping, 500PK (P12PC2-BL)
- SEALER SALES 8" KF-Series Hand Sealer w/ 2mm Seal Width, Blue (KF-200H)
- RITE IN THE RAIN Spiral Notebook, Universal, 4-5/8 x 7 in (973T)
- RITE IN THE RAIN All Weather Stapled Notebook, Field, PK3 (351FX)
- RITE IN THE RAIN All Weather Notebook, Orange, Field Flex (OR71-LG)
- RITE IN THE RAIN All Weather Maxi Bound Book, Uni, 8-1/2in. (770F-MX)
- RITE IN THE RAIN Wallet (P971-M)
- RITE IN THE RAIN Pocket Notebook, 80 Sheets, Yellow Cover (370F-M)
- AMPAD Notepad, To Do List, 5X8, 6Pk (TOP20002)
- Rite In The Rain Notebooks & Journals