Shop All Notebooks & Journals
This Product is Discontinued
Rite In The Rain
Cordura Cover, 7 x 9" Sheet Size (Discontinued)
Mfr # C9200M
Zoro # G2570799
This Product is Discontinued
Key Features
- Sheet Size 7 in x 9 in
- Number of Sheets 0
- Cover Color Camouflage
- Cover Material Cordura
- Rule Unruled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # C9200M
- Zoro # G2570799
- UPC # 632281892007
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 7 in x 9 in |
Details
Number of Sheets | 0 |
Cover Color | Camouflage |
Cover Material | Cordura |
Item | Notebook Cover |
Rule | Unruled |
Description
Notebook Cover, Cover Color Camouflage, Cover Material Cordura, Sheet Size 7 in x 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.