Shop All Copy & Printer Paper
Rite In The Rain
Copier Paper, 8.5x11in, Tan, PK200
Mfr # 9511T
Zoro # G9500084
product price: $51.85
/pk 200, $0.26/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2 in x 11 in
- Color Tan
- Paper Weight 20 lb
- Recycled Content 0 %
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 9511T
- Zoro # G9500084
- UPC # 632281951124
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Paper Size Name | Letter |
Details
Item | Waterproof Laser Paper |
Color | Tan |
Paper Weight | 20 lb |
Recycled Content | 0 % |
Features | Waterproof |
Finish | Glossy |
Total Number of Sheets | 200 |
Number of Reams per Case | 8 |
3 Hole Punch | No |
For Use With | Copiers, Laser |
Description
Waterproof Laser Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 20 lb, Color Tan, Finish Glossy, 3 Hole Punch No, Total Number of Sheets 200, Number of Reams per Case 8, For Use With Copiers, Laser, Recycled Content 0 Percent, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Adhesive Label Tape Cartridge 1/2" x 23 ft., Black/White (45013)
- SCOTCH Pouch, Laminate, Bus Card, PK25 (LS851G)
- ZEBRA PEN StylusPen Retractable Ballpoint Pen/Stylus, 1mm, Blue/Gray, PK2 (33602)
- ACROPRINT uAttend Fingerprint Internet Ready Wifi Time Clock (BN6500)
- RITE IN THE RAIN Laser, PK 500 (208511)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208514)
- RITE IN THE RAIN Laser Paper, 8-1/2" x 11" Sheet Sz, PK50 (8511-50)
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2"x11", PK250 (1758511)
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2"x11", PK200 (8511)
- RITE IN THE RAIN Laser Paper, PK100 (6511)
- AVERY Clean Edge Business Cards, True P, PK200 (8871)
- Rite In The Rain Copy & Printer Paper