Shop All Copy & Printer Paper
Rite In The Rain
Copier Paper, 8.5x11in, Green, PK200
Mfr # 9511
Zoro # G9500075
product price: $46.75
/pk 200, $0.23/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2 in x 11 in
- Color Green
- Paper Weight 20 lb
- Recycled Content 0 %
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 9511
- Zoro # G9500075
- UPC # 632281095118
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Paper Size Name | Letter |
Details
Item | Waterproof Laser Paper |
Color | Green |
Paper Weight | 20 lb |
Recycled Content | 0 % |
Features | Waterproof |
Finish | Glossy |
Number of Reams per Case | 8 |
Total Number of Sheets | 200 |
3 Hole Punch | No |
For Use With | Copiers, Laser |
Description
Waterproof Laser Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 20 lb, Color Green, Finish Glossy, 3 Hole Punch No, Total Number of Sheets 200, Number of Reams per Case 8, For Use With Copiers, Laser, Recycled Content 0 Percent, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASSIDA Cassida C-C200 Coin Sorter Wrapper (C-C200)
- BUSINESS SOURCE Elastic Cord Hanging Name Badges, PK50 (01615)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 2" x 6", Clear, 1000/Case (PB3531)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Blue, PK12 (08886)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208511G)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208511GY)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208511T)
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2"x11", PK200 (8511)
- RITE IN THE RAIN Copier Paper, White, PK150 (LL8511)
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2"x11", PK250 (1758511)
- NAVIGATOR Multipurpose Copy Paper, 97 Bright, 20 lb, 8.5 x 11, White, PK2500 (NMP115R)
- Rite In The Rain Copy & Printer Paper