Shop All Carpenters & Mechanics Pencils
Rite In The Rain
Carpenter Pencil, PK 72
Mfr # 59-72
Zoro # G710905166
product price: $48.29
/pk 72, $0.67/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/8 in
- Width 1/2 in
- Body Material Basswood
- Product Type Carpenter's Pencil
- Includes Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 59-72
- Zoro # G710905166
- UPC # 632281103844
- Country of Origin United States
- Category Carpenters & Mechanics Pencils
Dimensions
Height | 1/8 in |
Width | 1/2 in |
Tip Size | 5.6 mm |
Length | 6 7/8 in |
Details
Item | Carpenter Pencil |
Body Material | Basswood |
Product Type | Carpenter's Pencil |
Includes | Box |
Core Grade | HB |
Specialty Environment or Surface Conditions | No Matter the Surfaces; No Matter the Weather |
Body Shape | Flat Hex |
Core Material | Graphite |
Core Hardness | Medium |
Body Color | Assorted |
Core Shape | Flat |
Pigment Color | Black |
Compatible Surfaces | Rough Surfaces |
Description
Carpenter Pencil, Body Color Assorted, Body Material Basswood, Body Shape Flat Hex, Compatible Surfaces Rough Surfaces, Core Hardness Medium, Core Shape Flat, Includes Box, Length 6 7/8 in, Pigment Color Black, Product Type Carpenter's Pencil, Specialty Environment or Surface Conditions No Matter the Surfaces; No Matter the Weather, Height 1/8 in, Width 1/2 in, Core Grade HB, Core Material Graphite, Tip Size 5.6 mm, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Scale Unit, Range 32"/800mm (7101-800A)
- WESTWARD Bolt Cutter, 36" Overall L, Center Cut (493V69)
- GEDORE Set Of Spares For Wire Rope Cutter (E-8320-200)
- ZORO SELECT Retaining Ring Applicator, E-Style, 9mm (A-609)
- RITE IN THE RAIN Carpenter Pencil (BK56)
- RITE IN THE RAIN Mechanical Pencil, Olive Barrel Color (OD13)
- RITE IN THE RAIN Mechanical Pencil Eraser Refill, Black (13ER)
- RITE IN THE RAIN Standard Mechanical Pencil Refills (13BR)
- RITE IN THE RAIN Mechanical Pencil, Orange Barrel Color (OR13)
- RITE IN THE RAIN Carpenter Pencil (OR56)
- BIG HORN Dual Marker Holder for Carpenter Pencil and Lumber Crayon (19855)
- Rite In The Rain Carpenters & Mechanics Pencils