Shop All Carpenters & Mechanics Pencils
Rite In The Rain
Carpenter Pencil, PK 12
Mfr # 59-12
Zoro # G010905194
product price: $10.69
/pk 12, $0.89/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 5.6 mm
- Body Material Basswood
- Height 1/8 in
- Width 1/2 in
- Body Shape Flat Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 59-12
- Zoro # G010905194
- UPC # 632281103837
- Country of Origin United States
- Category Carpenters & Mechanics Pencils
Dimensions
Tip Size | 5.6 mm |
Height | 1/8 in |
Width | 1/2 in |
Length | 6 7/8 in |
Details
Item | Carpenter Pencil |
Body Material | Basswood |
Body Shape | Flat Hex |
Core Material | Graphite |
Includes | Box |
Core Hardness | Medium |
Specialty Environment or Surface Conditions | No Matter the Surfaces; No Matter the Weather |
Core Grade | HB |
Product Type | Carpenter's Pencil |
Compatible Surfaces | Rough Surfaces |
Pigment Color | Black |
Core Shape | Flat |
Body Color | Assorted |
Description
Carpenter Pencil, Body Color Assorted, Body Material Basswood, Body Shape Flat Hex, Compatible Surfaces Rough Surfaces, Core Hardness Medium, Core Shape Flat, Includes Box, Length 6 7/8 in, Pigment Color Black, Product Type Carpenter's Pencil, Specialty Environment or Surface Conditions No Matter the Surfaces; No Matter the Weather, Height 1/8 in, Width 1/2 in, Core Grade HB, Core Material Graphite, Tip Size 5.6 mm, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Undercutting End Mill - 270 High Helix, 0.2500" (1/4), Material - Machining: Carbide (997116)
- EREM Tweezer, Fine Tip, Curved, Swiss (7SA)
- LYNDEX-NIKKEN Collet, R8, 7/8in (800-056)
- DRILL AMERICA 21/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X21/64)
- RITE IN THE RAIN Mechanical Pencil, Olive Barrel Color (OD13)
- RITE IN THE RAIN Carpenter Pencil, PK 72 (59-72)
- RITE IN THE RAIN Standard Mechanical Pencil Refills (13BR)
- RITE IN THE RAIN Mechanical Pencil Eraser Refill, Black (13ER)
- RITE IN THE RAIN Mechanical Pencil, Black Barrel Color (BK13)
- RITE IN THE RAIN Carpenter Pencil (BK56)
- IRWIN Carpenter Pencil, Medium Graphite (66300)
- Rite In The Rain Marking Tools