Shop All Carpenters & Mechanics Pencils
Rite In The Rain
Carpenter Pencil
Mfr # BK56
Zoro # G710905159
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5/8 in
- Body Color Black
- Pigment Color Black
- Tip Size 5.6 mm
- Height 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # BK56
- Zoro # G710905159
- UPC # 632281104308
- Country of Origin China
- Category Carpenters & Mechanics Pencils
Dimensions
Width | 5/8 in |
Tip Size | 5.6 mm |
Height | 7/8 in |
Length | 5 1/4 in |
Details
Item | Carpenter Pencil |
Body Color | Black |
Pigment Color | Black |
Core Grade | 2B |
Includes | (4) Leads, Container, Holder |
Specialty Environment or Surface Conditions | Rough Surfaces |
Body Material | Plastic |
Compatible Surfaces | Rough Surfaces |
Product Type | Lead Holder |
Core Shape | Round |
Body Shape | Round |
Core Material | Graphite |
Core Hardness | Medium |
Description
Carpenter Pencil, Body Color Black, Body Material Plastic, Body Shape Round, Compatible Surfaces Rough Surfaces, Core Hardness Medium, Core Shape Round, Includes (4) Leads, Container, Holder, Length 5 1/4 in, Pigment Color Black, Product Type Lead Holder, Specialty Environment or Surface Conditions Rough Surfaces, Height 7/8 in, Width 5/8 in, Core Grade 2B, Core Material Graphite, Tip Size 5.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT AGD Contact Point Extension, 1/2" Long (PT21697-1/2)
- GEARWRENCH 21mm 72-Tooth XL GearBox™ Flex Head Double Box Ratcheting Wrench (86021)
- AVEN Tweezers, w/Coated, Tips, 8" (18430)
- MILWAUKEE TOOL MX FUEL 36 in. Walk-Behind Trowel Kit (MXF336-3HD)
- RITE IN THE RAIN Mechanical Pencil, Black Barrel Color (BK13)
- RITE IN THE RAIN Mechanical Pencil, Olive Barrel Color (OD13)
- RITE IN THE RAIN Standard Mechanical Pencil Refills (13BR)
- RITE IN THE RAIN Carpenter Pencil, PK 12 (59-12)
- RITE IN THE RAIN Carpenter Pencil (OR56)
- RITE IN THE RAIN Mechanical Pencil, Yellow Barrel Color (YE13)
- BON TOOL Bon 34-338 Pencil, Blue Casing Hard Black Lead, (72/Pkg) (34-338)
- Rite In The Rain Marking Tools