Shop All Notebooks & Journals
Rite In The Rain
Book, Universal, 80 Sheets, Yellow Cover
Mfr # 370F
Zoro # G3780561
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4-3/4 in x 7-1/2 in
- Paper Color White
- Number of Sheets 80
- Cover Color Yellow
- Cover Material Fabrikoid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 370F
- Zoro # G3780561
- UPC # 632281037019
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4-3/4 in x 7-1/2 in |
Details
Paper Color | White |
Number of Sheets | 80 |
Cover Color | Yellow |
Cover Material | Fabrikoid |
Paper Weight | 32 lb |
Item | All Weather Notebook |
Includes | Map Scale, Measurement Conversion, Reference Pages, Ruler |
Rule | Universal |
Binding | Nonwirebound |
Description
All Weather Notebook, Cover Color Yellow, Cover Material Fabrikoid, Binding Nonwirebound, Sheet Size 4-3/4 in x 7-1/2 in, Rule Universal, Paper Color White, Paper Weight 32 lb, Includes Map Scale, Measurement Conversion, Reference Pages, Ruler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 6", Clear (4R46)
- SHARPIE Liquid Highlighter Set, Chisel Tip Fluorescent Colors PK10 (24415PP)
- SCIENCE TO THE MAX Weather Science Lab (2338)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Celst Be Pk (WAU22661)
- RITE IN THE RAIN Pocket Book, 64 Sheets, Black Cover, 32lb (774)
- RITE IN THE RAIN Notebook, 3 x 5" Sz, Bl Cover (235)
- RITE IN THE RAIN All Weather Notebook, Black Cover Color (WP735)
- RITE IN THE RAIN NoteBook Kit, 4-5/8" x 7-1/4" Sheet Size (980-KIT)
- RITE IN THE RAIN All Weather Book, Grid, 4-5/8 x 7-1/4In. (374)
- RITE IN THE RAIN Field Book, Universal, 4-5/8 x 7-1/4In. (980T)
- RITE IN THE RAIN Notebook, Polydura, 4-5/8" x 7" Size (OR73)
- Rite In The Rain Notebooks & Journals