Shop All Notebooks & Journals
Rite In The Rain
Book, Universal, 80 Sheets, Black Cover
Mfr # 770F-LG
Zoro # G3780528
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 6-3/4 in x 8-3/4 in
- Paper Color Gray
- Number of Sheets 80
- Cover Color Black
- Cover Material Fabrikoid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 770F-LG
- Zoro # G3780528
- UPC # 632281077022
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 6-3/4 in x 8-3/4 in |
Details
Paper Color | Gray |
Number of Sheets | 80 |
Cover Color | Black |
Cover Material | Fabrikoid |
Paper Weight | 32 lb |
Item | All Weather Notebook |
Includes | Map Scale, Measurement Conversion, Reference Pages, Ruler |
Rule | Universal |
Binding | Nonwirebound |
Description
All Weather Notebook, Cover Color Black, Cover Material Fabrikoid, Binding Nonwirebound, Sheet Size 6-3/4 in x 8-3/4 in, Rule Universal, Paper Color Gray, Paper Weight 32 lb, Includes Map Scale, Measurement Conversion, Reference Pages, Ruler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Markers, Chisel Tip, 12 PK (2018326)
- ZORO SELECT Corrugated Boxes, 12" x 8" x 8", Kraft, 25/Bundle (11R208)
- A&D WEIGHING Digital Compact Bench Scale 6100g Capacity (EJ-6100)
- PILOT Pen, Gel, P500, 0.5Mm, Be, PK12 (38601)
- RITE IN THE RAIN Maxi Book, 80 Sheets, Yellow Cover, 32lb (370F-MX)
- RITE IN THE RAIN Rite In The Rain 360039 Birders Field Notebook (360039)
- RITE IN THE RAIN Notebook, 3" x 5" Sheet Size (104)
- RITE IN THE RAIN All Weather Field Book, Uni, 3-1/4in. (378)
- RITE IN THE RAIN All Weather Book, Blank, 4-3/4 x 7-1/2In. (330F)
- RITE IN THE RAIN Loose Leaf Paper, All Weather, Brown (982T-MX)
- MEAD Composition Book, 3 Subject (09932)
- Rite In The Rain Notebooks & Journals