Shop All Notebooks & Journals
Rite In The Rain
Binder Kit, 40 Sheets, Polydura Tan Cover
Mfr # 9200T-KIT
Zoro # G3780290
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4-5/8 in x 7 in
- Paper Color Tan
- Number of Sheets 40
- Cover Color Tan
- Cover Material Polydura
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 9200T-KIT
- Zoro # G3780290
- UPC # 632281900689
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4-5/8 in x 7 in |
Details
Paper Color | Tan |
Number of Sheets | 40 |
Cover Color | Tan |
Cover Material | Polydura |
Paper Weight | 32 lb |
Item | Binder Kit |
Includes | All-Weather Pen, Cordura Cover, Loose Leaf Paper, Reference Cards |
Binding | Ring |
Rule | Universal |
Description
Binder Kit, Cover Color Tan, Cover Material Polydura, Binding Ring, Number of Sheets 40, Sheet Size 4-5/8 in x 7 in, Rule Universal, Paper Color Tan, Paper Weight 32 lb, Includes All-Weather Pen, Cordura Cover, Loose Leaf Paper, Reference Cards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLODEX Letter Tray, 14-1/4 In x 10-1/16 In, Black (62555)
- ZORO SELECT 21" x 18" Equipment Cover, 1 mil, Clear, PK 250 (5CPF7)
- ZORO SELECT 18" x 8" Open Poly Bags, 4 mil, Clear (5DHT5)
- OLFA Industrial, Industrial Shears, 5 In. L (SCS-1)
- RITE IN THE RAIN Notebook, 4-5/8 x 7" Sz, Bl Cover (273)
- RITE IN THE RAIN Pocket Notebook, 80 Sheets, Black Cover (770F-M)
- RITE IN THE RAIN Notebook Kit, 3 x 5" Sheet Size (935-KIT)
- RITE IN THE RAIN All Weather Stapled Notebook, Field, PK3 (351FX)
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 6 in. (964T)
- RITE IN THE RAIN Bound Notebook, Uni, 4-3/4in. x 7-1/2in. (770F)
- AMPAD/ OF AMERCN PD&PPR Ampad, GOLD FIBRE WRITING PADS, WIDE/LEGAL RULE, 8.5 X 11.75, CANARY, 50 SHEETS, DOZEN (20020)
- Rite In The Rain Notebooks & Journals