Shop All Notebooks & Journals
Rite In The Rain
All Weather Stapled Notebook, Unvrsl, PK3
Mfr # 371FX
Zoro # G9791187
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 4-5/8 in x 7 in
- Paper Color White
- Number of Sheets 24
- Cover Color Yellow
- Cover Material Field Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rite In The Rain
- MFR # 371FX
- Zoro # G9791187
- UPC # 632281037187
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4-5/8 in x 7 in |
Details
Paper Color | White |
Number of Sheets | 24 |
Cover Color | Yellow |
Cover Material | Field Flex |
Backing | Polydura |
Paper Weight | 32 lb |
Item | All Weather Notebook |
Includes | (48) Numbered Pages |
Rule | Universal |
Binding | Nonwirebound |
Description
All Weather Notebook, Cover Color Yellow, Cover Material Field Flex, Binding Nonwirebound, Backing Polydura, Sheet Size 4-5/8 in x 7 in, Rule Universal, Paper Color White, Paper Weight 32 lb, Includes (48) Numbered Pages, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (97400G)
- DOME PUBLISHING Simplified Home Budget Book, White (DOM840)
- MILWAUKEE TOOL Scissors, Chrome Plated, 9 1/4 in L, Red (48-22-4047)
- MILWAUKEE TOOL Milwaukee® 48-22-3100 Inkzall„¢ Black Fine Point Marker (48-22-3100)
- RITE IN THE RAIN All Weather Notebook, Green, Field Flex (971-LG)
- RITE IN THE RAIN All Weather Book, Grid, 4-5/8 x 7-1/4In. (374)
- RITE IN THE RAIN All Weather Notebook, Green Cover Color (973)
- RITE IN THE RAIN Memo Book, 50 Sheets, Yellow Cover, 20lb (778)
- RITE IN THE RAIN Notebook Kit, 4-5/8 in x 7 in Sheet, 32lb (973T-KIT)
- RITE IN THE RAIN All Weather Field Book, Uni, 3-1/4in. (378)
- TOPS Legal Pad, Legal Rule, Letter Size, 50Shts/PD, 3/PK, Canary 6PK (TOP75327)
- Rite In The Rain Notebooks & Journals