Shop All Notebooks & Journals
Rite In The Rain
All Weather Pocket Notebook, Grid, 20 lb.
Mfr # 146
Zoro # G3926571
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4 in x 6 in
- Paper Color White
- Number of Sheets 50
- Features Polydura Cover
- Cover Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 146
- Zoro # G3926571
- UPC # 632281146117
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4 in x 6 in |
Details
Paper Color | White |
Number of Sheets | 50 |
Features | Polydura Cover |
Cover Color | Yellow |
Cover Material | Polydura |
Backing | Polydura |
Paper Weight | 20 lb |
Item | Notebook |
Binding | Wirebound |
Rule | Universal |
Color | Yellow Cover/White Paper |
Description
Notebook, Cover Color Yellow, Cover Material Polydura, Binding Wirebound, Backing Polydura, Sheet Size 4 in x 6 in, Rule Universal, Paper Color White, Paper Weight 20 lb, Features Polydura Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Plastic End Caps, 4", White, 100/Case (MTCAP4)
- DREMEL 3D Printing Filament (PLA-WHI-01)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095463)
- IDL PACKAGING 5/8" Serrated Open Seal, Polyester, PK100 (PET-O-58-M)
- RITE IN THE RAIN Field Book, Birder, 4-5/8 x 7In. (195)
- RITE IN THE RAIN All Weather Stapled Notebook, Field, PK3 (351FX)
- RITE IN THE RAIN Notebook Kit (BB935T-KITL)
- RITE IN THE RAIN All Weather Notebook, Journal, PK3 (391FX)
- RITE IN THE RAIN Maxi Notebook, 42 Sheets, Black Cover (773-MX)
- RITE IN THE RAIN All Weather Field Book, Uni, 3-1/2in.x5in. (754)
- TOPS RR DONNELLEY 8.5 in. X 11 in. Docket Gold Spiral Tablet (99710)
- Rite In The Rain Notebooks & Journals