Shop All Notebooks & Journals
Rite In The Rain
All Weather Pocket Memo Book, 3-1/2x5 in.
Mfr # 374-M
Zoro # G4708444
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 3-1/2 in x 5 in
- Paper Color White
- Number of Sheets 56
- Cover Color Yellow
- Cover Material Field Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 374-M
- Zoro # G4708444
- UPC # 632281374114
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 3-1/2 in x 5 in |
Width | 3-1/2" |
Height | 5" |
Details
Paper Color | White |
Number of Sheets | 56 |
Cover Color | Yellow |
Cover Material | Field Flex |
Backing | Fabrikoid |
Paper Weight | 20 lb |
Item | All Weather Notebook |
Binding | Nonwirebound |
Rule | Universal |
Color | Yellow Cover/White Paper |
Description
All Weather Notebook, Cover Color Yellow, Cover Material Field Flex, Binding Nonwirebound, Backing Fabrikoid, Sheet Size 3-1/2 in x 5 in, Rule Universal, Paper Color White, Paper Weight 20 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Mattress Sling (MS196)
- MARKAL Timberstik, Orange (80384)
- BRADY LaserTab Polyester Lbls 0.5 in H x 1.5 in W White 106/PK (LAT-47-707-10)
- XYRON Repositionbl Adhesiv, Refill, 5"W x 8 ft.L (AT1506-18)
- RITE IN THE RAIN All Weather Field Book, Uni, 3-1/4in. (378)
- RITE IN THE RAIN Notebook, Fabrikoid, 6-3/8" x 8-1/2" Size (970F-LG)
- RITE IN THE RAIN All Weather Notebook, Green, Field Flex (971-LG)
- RITE IN THE RAIN Stapled Notebook, PK 3 (301FX)
- RITE IN THE RAIN All Weather Maxi Book, Side Spiral (373-MX)
- RITE IN THE RAIN All Weather Notebook, Univ Grid, 4-5/8x7in (373)
- TOPS 5.25" x 8.35" Idea Collective Journal, Hard Cover (56872)
- Rite In The Rain Notebooks & Journals