Shop All Notebooks & Journals
Rite In The Rain
All Weather Notebook, Tan, Universal, PK3
Mfr # 971TFX-M
Zoro # G4878119
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 3-1/4 in x 4-5/8 in
- Paper Color Tan
- Number of Sheets 24
- Cover Color Tan
- Cover Material Field Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rite In The Rain
- MFR # 971TFX-M
- Zoro # G4878119
- UPC # 632281097136
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 3-1/4 in x 4-5/8 in |
Details
Paper Color | Tan |
Number of Sheets | 24 |
Cover Color | Tan |
Cover Material | Field Flex |
Backing | Polydura |
Paper Weight | 32 lb |
Item | All Weather Notebook |
Rule | Universal |
Standards | ANSI/NISO Z39.48-1992 (R2002) |
Binding | Nonwirebound |
Description
All Weather Notebook, Cover Color Tan, Cover Material Field Flex, Binding Nonwirebound, Backing Polydura, Sheet Size 3-1/4 in x 4-5/8 in, Rule Universal, Paper Color Tan, Paper Weight 32 lb, Standards ANSI/NISO Z39.48-1992 (R2002), Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A969)
- IDENTITY GROUP Trodat E4750 Stamp Replacement Pad, 1 x 1 5/8, Blue/Red (P4750BR)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Buff Yellow, Pk (511-100)
- ZORO SELECT Corrugated Mailers, 8" x 6" x 4", White, 50/Bundle (M864)
- RITE IN THE RAIN All Weather Book, Field, 4-3/4 x 7-1/2In. (350F)
- RITE IN THE RAIN Notebook Cover, Cordura, 4x6, Black (C946B)
- RITE IN THE RAIN All Weather Stapled Notebook, Field, PK3 (351FX)
- RITE IN THE RAIN Maxi Notebook, 42 Sheets, Black Cover (773-MX)
- RITE IN THE RAIN Cordura Cover, Tan Cover, 4x6In (C946)
- RITE IN THE RAIN Notebook, Fabrikoid, 8-1/4" x 11" Size (970F-MX)
- SAMSILL Padfolio, Pockets/CardSlot, WritePad, Black (70810)
- Rite In The Rain Notebooks & Journals