Shop All Notebooks & Journals
Rite In The Rain
All Weather Notebook, Side Spiral, Metric
Mfr # 363
Zoro # G4734931
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4-5/8 in x 7 in
- Paper Color White
- Number of Sheets 32
- Features Polydura Cover
- Cover Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rite In The Rain
- MFR # 363
- Zoro # G4734931
- UPC # 632281363118
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4-5/8 in x 7 in |
Details
Paper Color | White |
Number of Sheets | 32 |
Features | Polydura Cover |
Cover Color | Yellow |
Cover Material | Polydura |
Backing | Polydura |
Paper Weight | 32 lb |
Item | All Weather Notebook |
Rule | Metric Field |
Binding | Wirebound |
Color | Yellow Cover/White Paper |
Description
All Weather Notebook, Cover Color Yellow, Cover Material Polydura, Binding Wirebound, Backing Polydura, Sheet Size 4-5/8 in x 7 in, Rule Metric Field, Paper Color White, Paper Weight 32 lb, Features Polydura Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30" x 24" Open Poly Bags, 4 mil, Clear, PK 200 (8ZAD6)
- DYKEM Paint Marker, Medium Tip, Yellow Color Family, Ink (91757)
- ZORO SELECT Long Corrugated Boxes, 12" x 5" x 4", Kraft, 25/Bundle (55VG67)
- CASSIDA Cassida A-CBP CleanBill Pro (A-CBP)
- RITE IN THE RAIN Notebook Kit, 3in x 5in Sheet, Black Cover (735B-KIT)
- RITE IN THE RAIN Notebook, 4-5/8 x 7" Sz, Bl Cover (273)
- RITE IN THE RAIN Pocket Notebook, 80 Sheets, Yellow Cover (370F-M)
- RITE IN THE RAIN All Weather Memo Book, Universal, 4 x 6In. (946T)
- RITE IN THE RAIN All Weather Spiral Notebook, Uni, 4in.x6in (746)
- RITE IN THE RAIN Book, 80 Sheets, Fabrikoid Yellow Cover (370F-LG)
- AMPAD 5"X8" White Perforated Legal Pad, Pk12 (20-304)
- Rite In The Rain Notebooks & Journals