Shop All Notebooks & Journals
Rite In The Rain
All Weather Notebook, Orange, Field Flex
Mfr # OR71-LG
Zoro # G302635600
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 6 5/8 x 8 1/2 in
- Paper Color Gray
- Cover Color Orange
- Cover Material Field Flex
- Backing Polydura
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # OR71-LG
- Zoro # G302635600
- UPC # 632281102328
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 6 5/8 x 8 1/2 in |
Details
Paper Color | Gray |
Cover Color | Orange |
Cover Material | Field Flex |
Backing | Polydura |
Paper Weight | 32 lb |
Item | All Weather Notebook |
Includes | Ploydura Cover |
Features | Rounded Corners, Rust Resistant |
Rule | Universal |
Pages Numbered | No |
Binding | Stapled |
Total Number of Sheets | 24 |
Description
All Weather Notebook, Cover Color Orange, Cover Material Field Flex, Binding Stapled, Backing Polydura, Total Number of Sheets 24, Sheet Size 6 5/8 x 8 1/2 in, Rule Universal, Paper Color Gray, Paper Weight 32 lb, Pages Numbered No, Includes Ploydura Cover, Features Rounded Corners, Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flame Retardent Paper, 80 lb., 36 In. W (6TWR3)
- OXFORD HDPlasticEnvelopes, 4x6, PK50 (65006)
- BROTHER LC3011Y Ink, Yellow (LC3011BY)
- START INTERNATIONAL Tape Liner Remover (TDLR050-15)
- RITE IN THE RAIN All Weather Memo Book, Universal, 3 x 5In. (935T)
- RITE IN THE RAIN All Weather Notebook, Green Cover Color (973)
- RITE IN THE RAIN All Weather Field Book, Uni, 3-1/4in. (378)
- RITE IN THE RAIN Field Operating Guide, 4-5/8 x 7In. (573)
- RITE IN THE RAIN Waterproof Pocket Notebook, 3 x 5In. (635)
- RITE IN THE RAIN Field Book, Universal, 4-5/8 x 7-1/4In. (980T)
- UNIVERSAL Steno Books, Gregg Rule, 6 x 9, Green Tint, 80 Sheets, PK6 (UNV86920PK)
- Rite In The Rain Notebooks & Journals