Shop All Notebooks & Journals
Rite In The Rain
All Weather Notebook, Mtr Fld, PK3
Mfr # 361FX
Zoro # G9791196
product price: $17.29
/pk 3, $5.76/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4-5/8 in x 7 in
- Paper Color White
- Number of Sheets 24
- Cover Color Yellow
- Cover Material Field Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 361FX
- Zoro # G9791196
- UPC # 632281036197
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4-5/8 in x 7 in |
Details
Paper Color | White |
Number of Sheets | 24 |
Cover Color | Yellow |
Cover Material | Field Flex |
Paper Weight | 32 lb |
Item | All Weather Notebook |
Includes | (48) Numbered Pages |
Rule | Metric Field |
Binding | Nonwirebound |
Description
All Weather Notebook, Cover Color Yellow, Cover Material Field Flex, Binding Nonwirebound, Sheet Size 4-5/8 in x 7 in, Rule Metric Field, Paper Color White, Paper Weight 32 lb, Includes (48) Numbered Pages, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS 6 x 4 x 4 Cardboard Corrugated Boxes (BS060404)
- HAMMERMILL Hammermill Printer Paper, 20lb Great White 30, 92 Bright, 8.5x11, 5 Ream, 2500 Sheets (HAM86710)
- BROTHER INTERNATIONAL HighYield BlkToner cartridge 2 PK (TN-760-2PK)
- PRISMACOLOR Pencil, Col-Erase, Car, PK12 (20045)
- RITE IN THE RAIN All Weather Book, Level, 4-3/4 x 7-1/2In. (310F)
- RITE IN THE RAIN Notebook, 3" x 5" Sheet Size (104)
- RITE IN THE RAIN Wallet (P971-M)
- RITE IN THE RAIN NoteBook Kit, 4-5/8" x 7-1/4" Sheet Size (980-KIT)
- RITE IN THE RAIN DuraRite Notebook, 32 Sheets, White Cover (673)
- RITE IN THE RAIN Cordura Cover, Tan Cover, 3x5In (C935)
- WILSON JONES CO. BOOK, MIN 11X8.5 RD (39611)
- Rite In The Rain Notebooks & Journals