Shop All Notebooks & Journals
Rite In The Rain
All Weather Notebook, Level, 4-5/8x7 in.
Mfr # 313
Zoro # G4209947
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4-5/8 in x 7 in
- Paper Color White
- Number of Sheets 32
- Features Polydura Cover
- Cover Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 313
- Zoro # G4209947
- UPC # 632281313113
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4-5/8 in x 7 in |
Details
Paper Color | White |
Number of Sheets | 32 |
Features | Polydura Cover |
Cover Color | Yellow |
Cover Material | Polydura |
Backing | Fabrikoid |
Paper Weight | 32 lb |
Item | All Weather Notebook |
Rule | Level |
Binding | Wirebound |
Color | Yellow Cover/White Paper |
Description
All Weather Notebook, Cover Color Yellow, Cover Material Polydura, Binding Wirebound, Backing Fabrikoid, Sheet Size 4-5/8 in x 7 in, Rule Level, Paper Color White, Paper Weight 32 lb, Features Polydura Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Rhino 5200 Industrial Label Maker Kit, 5 Lines, 4.9 x 9.2 x 2.5 (1756589)
- PCE INSTRUMENTS Hanging Crane Scales, Up to 50 kg (PCE-HS 50N)
- PARTNERS BRAND Edge Protectors, Cased, .120, 3" x 3" x 60", White, 25/Case (EP3360120BX)
- BSC PREFERRED 6 x 6 x 12'' Tall Corrugated Boxes, 25PK (S-4343)
- RITE IN THE RAIN Field Book, Environmental Pattern (550F)
- RITE IN THE RAIN Field Book, Geological, 4-3/4 x 7-1/2In. (540F)
- RITE IN THE RAIN Cordura Cover, 3 x 5" Sheet Size (C935M)
- RITE IN THE RAIN Rite In The Rain 360039 Birders Field Notebook (360039)
- RITE IN THE RAIN Notebook Cover, Cordura, 5-5/8x7-1/2, Black (C9200B)
- RITE IN THE RAIN All Weather Notebook, Green Cover Color (970F)
- TOPS 5 x 8" Recycled Notebook, Pk12 (TOP74840)
- Rite In The Rain Notebooks & Journals