Shop All Notebooks & Journals
Rite In The Rain
All Weather Notebook, Green Cover Color
Mfr # 970F
Zoro # G300422400
original price:
$20.89
4% off
new price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4 3/8 in x 7 1/4 in
- Paper Color Green
- Cover Color Green
- Cover Material Fabrikoid
- Backing Fabrikoid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 970F
- Zoro # G300422400
- UPC # 632281097013
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4 3/8 in x 7 1/4 in |
Details
Paper Color | Green |
Cover Color | Green |
Cover Material | Fabrikoid |
Backing | Fabrikoid |
Binding Location | Left |
Paper Weight | 32 lb |
Item | Weatherproof Hard Cover Notebook |
Includes | Hard Cover Book |
Features | Conversion table, Imperial and metric rulers, Map scale |
Binding | Nonwirebound |
Rule | Universal |
Number of Carbon Sheets | 0 |
Pages Numbered | Yes |
Total Number of Sheets | 80 |
Description
Weatherproof Hard Cover Notebook, Cover Color Green, Cover Material Fabrikoid, Binding Nonwirebound, Binding Location Left, Backing Fabrikoid, Total Number of Sheets 80, Sheet Size 4 3/8 in x 7 1/4 in, Rule Universal, Paper Color Green, Paper Weight 32 lb, Pages Numbered Yes, Number of Carbon Sheets 0, Includes Hard Cover Book, Features Conversion table, Imperial and metric rulers, Map scale
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Handheld Tape Dispenser, 72mm W, Gray (FE 3)
- TEKNIKA STRAPPING SYSTEMS PET/PP Strapping Tensioner, Windlass Up to 3/4" (P-330)
- HARPERCOLLINS Where the Wild Things Are Book (9780064431781)
- PRESSMAN Mastermind® Game (301806)
- RITE IN THE RAIN All Weather Memo Book, Universal, 3 x 5 In (935)
- RITE IN THE RAIN All Weather Notebook, Green, Field Flex (971-LG)
- RITE IN THE RAIN All Weather Stapled Notebook, Level, PK3 (311FX)
- RITE IN THE RAIN Field Book, Universal, 4-5/8 x 7-1/4In. (980)
- RITE IN THE RAIN All Weather Book, Blank, 4-3/4 x 7-1/2In. (330F)
- RITE IN THE RAIN All Weather Notebook, Black, Field Flex (771-LG)
- MEAD Composition Book, 3 Subject (09932)
- Rite In The Rain Notebooks & Journals