Shop All Notebooks & Journals
Rite In The Rain
All Weather Notebook, Black, Polydura
Mfr # P52-LG
Zoro # G802635551
original price:
$19.49
5% off
new price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 6 5/8 x 8 1/2 in
- Paper Color Gray
- Cover Color Black
- Cover Material Polydura
- Backing Polydura
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # P52-LG
- Zoro # G802635551
- UPC # 632281102526
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 6 5/8 x 8 1/2 in |
Details
Paper Color | Gray |
Cover Color | Black |
Cover Material | Polydura |
Backing | Polydura |
Paper Weight | 20 lb |
Item | All Weather Notebook |
Includes | Ploydura Cover |
Features | Rounded Corners, Rust Resistant |
Pages Numbered | No |
Total Number of Sheets | 54 |
Rule | Journal |
Binding | Wirebound |
Description
All Weather Notebook, Cover Color Black, Cover Material Polydura, Binding Wirebound, Backing Polydura, Total Number of Sheets 54, Sheet Size 6 5/8 x 8 1/2 in, Rule Journal, Paper Color Gray, Paper Weight 20 lb, Pages Numbered No, Includes Ploydura Cover, Features Rounded Corners, Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Cork Bulletin Board 36"H x48"W, Oak (85367)
- TOPS Credit Card Slip, 7-7/8 x 3-1/4, PK100 (TOP38538)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50662)
- OHAUS Digital Compact Bench Scale 620g Capacity (SPX621)
- RITE IN THE RAIN Maxi Book, 80 Sheets, Yellow Cover, 32lb (370F-MX)
- RITE IN THE RAIN Field Book, Birder, 4-5/8 x 7In. (195)
- RITE IN THE RAIN Notebook Kit, 4-5/8 in x 7 in Sheet, 32lb (973T-KIT)
- RITE IN THE RAIN All Weather Notebook, Side Spiral, Metric (363)
- RITE IN THE RAIN All Weather Memo Book, Universal, 3 x 5 In (935)
- RITE IN THE RAIN Memo Book, 50 Sheets, Yellow Cover, 20lb (778)
- BROWNLINE White Daily Calendar Refill, 6 x 3-1/2" (C2R)
- Rite In The Rain Notebooks & Journals