Shop All Notebooks & Journals
Rite In The Rain
All Weather Notebook, Black, Field Flex
Mfr # 771-LG
Zoro # G502635523
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 6 5/8 x 8 1/2 in
- Paper Color Gray
- Cover Color Black
- Cover Material Field Flex
- Backing Polydura
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rite In The Rain
- MFR # 771-LG
- Zoro # G502635523
- UPC # 632281102342
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 6 5/8 x 8 1/2 in |
Details
Paper Color | Gray |
Cover Color | Black |
Cover Material | Field Flex |
Backing | Polydura |
Paper Weight | 20 lb |
Item | All Weather Notebook |
Includes | Ploydura Cover |
Features | Rounded Corners, Rust Resistant |
National Stock No. | NSN - 7530-01-694-2776 |
Rule | Universal |
Pages Numbered | No |
Binding | Stapled |
Total Number of Sheets | 24 |
Description
All Weather Notebook, Cover Color Black, Cover Material Field Flex, Binding Stapled, Backing Polydura, Total Number of Sheets 24, Sheet Size 6 5/8 x 8 1/2 in, Rule Universal, Paper Color Gray, Paper Weight 20 lb, Pages Numbered No, National Stock No. NSN - 7530-01-694-2776, Includes Ploydura Cover, Features Rounded Corners, Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 8", Clear (R28)
- UNIVERSAL Binder Clip, Mini, Black, 1/4" Cap., PK144 (UNV10199)
- SAUNDERS 8-1/2" x 14" Clipboard, Arch, Lock (5713)
- EPSON Photo-Quality Self Adhesive Paper, 8.38 x 11.75, Matte White, 10PK (S041106)
- RITE IN THE RAIN All Weather Notebook, Green Cover Color (970F)
- RITE IN THE RAIN Stapled Notebook, PK 3 (301FX)
- RITE IN THE RAIN All Weather Maxi Book, Side Spiral (373-MX)
- RITE IN THE RAIN Maxi Book, 80 Sheets, Tan Cover, 32lb (970TF-MX)
- RITE IN THE RAIN Notebook Kit, 4 x 6" Sheet Size (946-KIT)
- RITE IN THE RAIN Pocket Notebook, 80 Sheets, Black Cover (770F-M)
- FIVE STAR Wirebound Notebook, 1 Subject, Wide/Legal Rule, Red Cover, 10.5 x 8, 100 Sheets (05200)
- Rite In The Rain Notebooks & Journals