Shop All Notebooks & Journals
Rite In The Rain
All Weather Memo Book, Universal, 4 x 6In.
Mfr # 946T
Zoro # G4332404
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4 in x 6 in
- Paper Color White
- Number of Sheets 50
- Cover Color Tan
- Cover Material Polydura
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 946T
- Zoro # G4332404
- UPC # 632281946212
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4 in x 6 in |
Height | 6" |
Width | 4" |
Details
Paper Color | White |
Number of Sheets | 50 |
Cover Color | Tan |
Cover Material | Polydura |
Binding Location | Top |
Paper Weight | 20 lb |
Item | All Weather Notebook |
Binding | Wirebound |
National Stock No. | NSN - 7530-01-505-3660 |
Rule | Universal |
Color | Tan |
Description
All Weather Notebook, Cover Color Tan, Cover Material Polydura, Binding Wirebound, Sheet Size 4 in x 6 in, Rule Universal, Paper Color White, Paper Weight 20 lb, National Stock No. NSN - 7530-01-505-3660
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 20" x 10", Kraft, 10/Bundle (493U12)
- OHAUS Calibration Weight, 5g, Stainless Steel (80850120)
- ICONEX Strap, Bill, $2000, Violet Pk (ICX94190065)
- FROGGY'S FOG 2 oz. SWAMPY MARSH - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-SWAM)
- RITE IN THE RAIN Pocket Book, 50 Sheets, Tan Paper, 20lb (978T)
- RITE IN THE RAIN Notebook Kit, 4in x 6in Sheet, Tan Cover (946T-KIT)
- RITE IN THE RAIN Spiral Notebook, 4-5/8 x 7" Sz, Br Cover (473)
- RITE IN THE RAIN Maxi Notebook, 42 Sheets, Black Cover (773-MX)
- RITE IN THE RAIN Notebook Kit (BB935T-KITL)
- RITE IN THE RAIN All Weather Notebook, Transit, 4-5/8x7 in. (303)
- BLUELINE 11 x 8-1/2" Black College/Margin Notebook, 100 Pg (REDA10200BLK)
- Rite In The Rain Notebooks & Journals