Shop All Notebooks & Journals
Rite In The Rain
All Weather Memo Book, Univ, 3-1/2 x 5 in.
Mfr # 954T
Zoro # G4010501
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 3-1/2 in x 5 in
- Paper Color White
- Number of Sheets 56
- Features Flexible
- Cover Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 954T
- Zoro # G4010501
- UPC # 632281954217
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 3-1/2 in x 5 in |
Width | 3-1/2" |
Height | 5" |
Details
Paper Color | White |
Number of Sheets | 56 |
Features | Flexible |
Cover Color | Tan |
Cover Material | Field Flex |
Paper Weight | 20 lb |
Item | All Weather Notebook |
Rule | Universal |
National Stock No. | NSN - 7530-01-536-2650 |
Binding | Nonwirebound |
Color | Tan |
Description
All Weather Notebook, Cover Color Tan, Cover Material Field Flex, Binding Nonwirebound, Sheet Size 3-1/2 in x 5 in, Rule Universal, Paper Color White, Paper Weight 20 lb, National Stock No. NSN - 7530-01-536-2650
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 220g Capacity (SPX222)
- TAPECASE Shipping Labels, Black/Yellow, PK50 (16U983)
- PENDAFLEX File Folders 8-1/2" x 11", 1/5-Cut Tab, Red, Pk25 (PFX4152X2RED)
- FELLOWES Paper Shredder Bag, 36 x 18 x 13 In, PK50 (FEL36054)
- RITE IN THE RAIN All Weather Stapled Notebook, Field, PK3 (351FX)
- RITE IN THE RAIN Notebook Kit, 3 x 5" Sheet Size (935M-KIT)
- RITE IN THE RAIN Notebook, Fabrikoid, 6-3/8" x 8-1/2" Size (970F-LG)
- RITE IN THE RAIN Notebook, Universal, 12 Sheets, Black, PK3 (771FX-M)
- RITE IN THE RAIN Notebook, Universal, 24 Sheets, Black, PK3 (771FX)
- RITE IN THE RAIN Notebook Kit (BB935T-KITL)
- REDIFORM Notebook, 10X10Sq, Cr11X8.5 (RED33610)
- Rite In The Rain Notebooks & Journals