Shop All Notebooks & Journals
Rite In The Rain
All Weather Memo Book, Univ, 3-1/2 x 5 in.
Mfr # 954
Zoro # G4056954
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Universal
- Cover Material Field Flex
- Paper Color White
- Sheet Size 3-1/2 in x 5 in
- Cover Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 954
- Zoro # G4056954
- UPC # 632281954118
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 3-1/2 in x 5 in |
Height | 5" |
Width | 3-1/2" |
Details
Item | All Weather Notebook |
Rule | Universal |
Cover Material | Field Flex |
Paper Color | White |
Cover Color | Green |
Number of Sheets | 56 |
Features | Reference Page, Flexible Cover |
Paper Weight | 20 lb |
National Stock No. | NSN - 7530-01-536-2655 |
Binding | Nonwirebound |
Color | Green |
Description
All Weather Notebook, Cover Color Green, Cover Material Field Flex, Binding Nonwirebound, Sheet Size 3-1/2 in x 5 in, Rule Universal, Paper Color White, Paper Weight 20 lb, National Stock No. NSN - 7530-01-536-2655
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Folders, 1/3 Tab, Legal, Blue, Pk100 (17043)
- MELISSA & DOUG Lets Play House Stir + Serve Cooking Utensils (9351)
- CRAYOLA Washable Markers, Skinnies, Washable, 64 Set, Assorted (CYO588764)
- WARMIES Stuffed Animals Plush Multicolored (CP-CAT-5)
- RITE IN THE RAIN Rite In The Rain 360039 Birders Field Notebook (360039)
- RITE IN THE RAIN Notebook Kit, 4 x 6" Sheet Size (946-KIT)
- RITE IN THE RAIN All Weather Notebook, Green, Field Flex (971-LG)
- RITE IN THE RAIN Field Book, Universal, 4-5/8 x 7-1/4In. (980T)
- RITE IN THE RAIN Notebook, Universal, 24 Sheets, Black, PK3 (771FX)
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 5 in. (954T)
- AMPAD Pad, Jr Legal, 5X8, 50Sh, Ca Pk (TOP20204)
- Rite In The Rain Notebooks & Journals