Shop All Notebooks & Journals
Rite In The Rain
All Weather Maxi Book, Side Spiral
Mfr # 373-MX
Zoro # G3895674
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11 in
- Paper Color White
- Number of Sheets 42
- Features Polydura Cover
- Cover Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 373-MX
- Zoro # G3895674
- UPC # 632281373919
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Details
Paper Color | White |
Number of Sheets | 42 |
Features | Polydura Cover |
Cover Color | Yellow |
Cover Material | Polydura |
Backing | Field Flex |
Paper Weight | 32 lb |
Item | All Weather Notebook |
Rule | Universal |
Binding | Wirebound |
Color | Yellow Cover/White Paper |
Description
All Weather Notebook, Cover Color Yellow, Cover Material Polydura, Binding Wirebound, Backing Field Flex, Sheet Size 8-1/2 in x 11 in, Rule Universal, Paper Color White, Paper Weight 32 lb, Features Polydura Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Open Slot Wire Duct- 1" x 1" x 6.5ft- Full Case- 25pcs- Black (WD-ED-OS-CASE-100-100-BK)
- BORDETTE Decorative Border, Emerald, 2.25in x 50ft, PK6 (P0037146)
- R-KIVE Storage File, Letter/Legal, 12"x15"x10", 20/CT, White/Blue PK (FEL0724314)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (27111)
- RITE IN THE RAIN Animal Record Book, Beef Calving (1621)
- RITE IN THE RAIN All Weather Stapled Notebook, 3-1/4in, PK3 (371FX-M)
- RITE IN THE RAIN Notebook, Universal, 12 Sheets, Black, PK3 (771FX-M)
- RITE IN THE RAIN All Weather Book, Journal Pattern (390F)
- RITE IN THE RAIN Spiral Notebook (HV935)
- RITE IN THE RAIN Pocket Book, 50 Sheets, Tan Paper, 20lb (978T)
- AMPAD Perforated Writing Pad, 8-1/2"x11-3/4", PK12 (20-320)
- Rite In The Rain Notebooks & Journals