Shop All Ink and Lead Refills
Rite In The Rain
All-Weather Ink Refill, Ballpnt, Med, Blue
Mfr # 47R
Zoro # G4733084
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Ink Color Blue
- Point Size Medium
- Ink Type Ballpoint
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 47R
- Zoro # G4733084
- UPC # 632281047216
- Country of Origin United States
- Category Ink and Lead Refills
Dimensions
Point Size | Medium |
Details
Item | All-Weather Ink Refill |
Pen Ink Color | Blue |
Ink Type | Ballpoint |
Color | Blue |
Description
All-Weather Ink Refill, Ink Type Ballpoint, Pen Ink Color Blue, Point Size Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Bubble Lined Poly Mailers, 5" x 10", White, 250/Case (B829)
- CANON Desktop Calculator, 12-Digit, 4-1/5"Wx5-9/10"Lx9/10"H, Multi (CNMLS122TS)
- ZORO SELECT Grocery Bag Flat Bottom 4# Brown, Pk500 (18404)
- UNIVERSAL ONE Self-Stick Easel Pad, 25x30 In, White, PK2 (UNV35603)
- RITE IN THE RAIN Lead, PK 2 (15BR)
- RITE IN THE RAIN Ballpoint Pen Refill, Fine, Black (37R)
- RITE IN THE RAIN All-Weather Ink Refill, Ballpnt, Med, Red (57R)
- PILOT Gel Refills, Bold, 2/PK, Blue PK (PIL77290)
- PARKER Refill for Ballpoint Pens, Medium, Black Ink (1950369)
- WATERMAN Refill Ink, Ballpoint, Fine, Black (540951PP)
- ZEBRA PEN Zebra Pen ZEB87103-3 Zensations Assorted Color Lead Refills - Pack of 3 - 90 Count (ZEB87103-3)
- Rite In The Rain Ink and Lead Refills